Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VBF5013B1037/U Honeywell Process Control, VBF5013 Series, 5in., 3-WAY CONTROL BALL VALVE, 250
MFG Item Number
VBF5013B1037/U
VBF5013B1037/U Honeywell Process Control, VBF5013 Series, 5in., 3-WAY CONTROL BALL VALVE, 250
MFG Item Number
VBF5013B1037/U
This item cannot be canceled or returned
Description
Process Control, VBF5013 Series
5in., 3-WAY CONTROL BALL VALVE, 250
VBF5013 Series Information
Field Configurable for Normally Open or Normally Closed Fail‑Safe Position Mixing or Diverting Control Same Flow Pattern Configuration as Globe Valve The VBF5013 Three‑Way Control Ball Valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating and air conditioning (HVAC) systems to provide two‑position or modulating functions.
Specifications
Specifications
Manufacturer Part Number
VBF5013B1037/U
Manufacturer
Honeywell
Product Series
VBF5013
Family Series
Honeywell Process Control, VBF5013 Series
Description
5in., 3-WAY CONTROL BALL VALVE, 250 CV
Process Valve Connection
Flange to ANSI 125
Nominal Pressure
17 bar
Material
Stainless Steel
Design
One Part
Valve Function
3-Way
Connection
Connection Size: 5 "
Net Weight
0 lbs
Gross Weight
0 lbs
VBF5013B1037/U
Honeywell Process Control, VBF5013 Series