Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VBKB80-2 Turck Cordsets, MicroFast Series, Junction Box
VBKB80-2 Turck Cordsets, MicroFast Series, Junction Box
This item cannot be canceled or returned
Description
Cordsets, MicroFast Series
MicroFast Series Information
- Front or Rear Mount Options
- NEMA 1, 3, 4, 6P
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U0112-40 |
| Manufacturer |
Turck |
| Product Series |
MicroFast |
| Family Series |
Turck Cordsets, MicroFast Series |
| Description |
Junction Box |
| Output Class |
Micro (M12) |
| Number of Pins |
3 |
| Number of Output Ports |
8 |
| Trunk Connection |
Cable |
| Trunk Cable Length |
2 m |
| Material |
Nylon |
| Status Indicator |
None |
| Voltage |
250 VAC, 300 VDC |
| Current Rating |
Block: 9 A, Port: 4 A |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
1.5 lbs |
VBKB80-2
Turck Cordsets, MicroFast Series