Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VBM3154 Baldor-ABB Motors Motors, 1.5HP, 1735RPM, 3PH, 60HZ, 56C, 3518M
VBM3154 Baldor-ABB Motors Motors, 1.5HP, 1735RPM, 3PH, 60HZ, 56C, 3518M
This item cannot be canceled or returned
Description
1.5HP, 1735RPM, 3PH, 60HZ, 56C, 3518M
Specifications
Specifications
| Manufacturer Part Number |
VBM3154 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1.5HP, 1735RPM, 3PH, 60HZ, 56C, 3518M |
| Type |
Brake Motor |
| Horsepower |
1-1/2 hp |
| Speed |
1,735 RPM |
| RPM |
1,735 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Footless |
| Current Rating |
2.5 A, 5.4-5 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
44 lbs |
| Gross Weight |
44 lbs |
VBM3154
Baldor-ABB Motors Motors