Series Information
| Manufacturer Part Number | VBNM3538-D |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3516M, TENV, F3 |
| Type | Brake Motor |
| Horsepower | 1/2 hp |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footless |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 44.7 lbs |
| Gross Weight | 44 lbs |