VBS2N05
Schneider HVAC Valves, VBS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VBS2N05

Schneider HVAC Valves, VBS2 Series

VBS2N05

Schneider HVAC Valves, VBS2 Series
Valve: 1/2 in, 2W, Ball, NPT, SS,
Item Number
VBS2N05
MFG Item Number
134956
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VBS2 Series
Item #
VBS2N05
Valve: 1/2 in, 2W, Ball, NPT, SS,

VBS2 Series Information

Specifications

Specifications
Manufacturer Part Number 134956
Manufacturer Schneider
Product Series VBS2
Family Series Schneider HVAC Valves, VBS2 Series
Description Valve: 1/2 in, 2W, Ball, NPT, SS, 4.7 cv, No Steam
Capacity 4.7 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 600 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs