VBS3 Series Information
| Manufacturer Part Number | 145112 |
|---|---|
| Manufacturer | Schneider |
| Product Series | VBS3 |
| Family Series | Schneider HVAC Valves, VBS3 Series |
| Description | Valve: 1/2 in, 3W, Ball, NPT, SS, 0.6 cv, No Steam, 70 PSI; Act (M210A00): Elec, 2Pos, SR, NO, 24 |
| Capacity | 0.6 Cv |
| Pipe Size | 0.5 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 70 psi |
| Max Static Pressure | 600 psi |
| Body Pattern | Three-Way Mixing |
| Valve Style | Ball |
| Medium Temperature Range | 20-250 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Spring Normally Open |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |