VBS3N02
Schneider HVAC Valves, VBS3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VBS3N02

Schneider HVAC Valves, VBS3 Series

VBS3N02

Schneider HVAC Valves, VBS3 Series
Valve: 1/2 in, 3W, Ball, NPT, SS, 1
Item Number
VBS3N02
MFG Item Number
135356
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VBS3 Series
Item #
VBS3N02
Valve: 1/2 in, 3W, Ball, NPT, SS, 1

VBS3 Series Information

Specifications

Specifications
Manufacturer Part Number 135356
Manufacturer Schneider
Product Series VBS3
Family Series Schneider HVAC Valves, VBS3 Series
Description Valve: 1/2 in, 3W, Ball, NPT, SS, 1 cv, No Steam
Capacity 0.99 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 600 psi
Body Pattern Three-Way Mixing
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 1.2 lbs
Gross Weight 1.2 lbs