VBST-14-P50
Ilsco Terminals, Splices Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VBST-14-P50 Ilsco Terminals, Splices Series, CU CMP 16-14 VYL-INS UL

MFG Item Number
VBST-14-P50

VBST-14-P50 Ilsco Terminals, Splices Series, CU CMP 16-14 VYL-INS UL

MFG Item Number
VBST-14-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Splices Series
Item #
VBST-14-P50
CU CMP 16-14 VYL-INS UL

Splices Series Information

  • Provides Fast, Easy Wire Insertion in Limited Space Applications, Simply Strip and Crimp
  • Ensures Proper Insertion Length
  • Provides Corrosion Resistance and Strength Relief

Specifications

Specifications
Manufacturer Part Number VBST-14-P50
Manufacturer Ilsco
Product Series Splices
Family Series Ilsco Terminals, Splices Series
Description CU CMP 16-14 VYL-INS UL
Terminal Type Butt Connector
Wire Size Range 14-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper Alloy
Plating Material Electro-Tin
Maximum Temperature 167 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.242 lbs