Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VC11RTM2410M Carlo Gavazzi Sensors, CAP PROX MULTI 10M ON DELAY, CAB
MFG Item Number
VC11RTM2410M
VC11RTM2410M Carlo Gavazzi Sensors, CAP PROX MULTI 10M ON DELAY, CAB
MFG Item Number
VC11RTM2410M
This item cannot be canceled or returned
Description
CAP PROX MULTI 10M ON DELAY, CAB
Specifications
Specifications
| Manufacturer Part Number |
VC11RTM2410M |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Sensors |
| Description |
CAP PROX MULTI 10M ON DELAY, CAB |
| AC Voltage |
24-230 VAC |
| DC Voltage |
24-230 VDC |
| Voltage |
20-255 VAC, 20.4-255 VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Sensing Range |
4-12 mm |
| Connection Type |
Cable Connection |
| Status Indicator |
Yes |
| Composition |
Non-Metallic |
| Enclosure |
IP67 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VC11RTM2410M
Carlo Gavazzi Sensors