Series Information
| Manufacturer Part Number | VC12RN924 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Sensors |
| Description | LVL SNSR CAP 24VAC/DC |
| AC Voltage | 20-255 VAC |
| DC Voltage | 20-255 VDC |
| Voltage | 20-255 VAC, 20.4-255 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Sensing Range | 4-12 mm |
| Connection Type | Cable Connection |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67 |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |