VC31U03415-76-43
Joslyn Clark Contactors, VC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VC31U03415-76-43 Joslyn Clark Contactors, VC Series, CONTACTOR, VACUUM, 3-P/3-P, 120VAC
MFG Item Number
91961

VC31U03415-76-43 Joslyn Clark Contactors, VC Series, CONTACTOR, VACUUM, 3-P/3-P, 120VAC

MFG Item Number
91961
Item Number
VC31U03415-76-43
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Contactors, VC Series
Item #
VC31U03415-76-43
CONTACTOR, VACUUM, 3-P/3-P, 120VAC

VC Series Information

  • Lightweight and Compact
  • Fully Phase Insulated
  • Mounts in Any Plane
  • Energy Efficient
  • Front Accessible

The Joslyn Clark USAVAC low voltage vacuum contactors and starters are ideal for applications from 200V to 3600V, and motor ratings for 50 to 500 Hp at 460 volts. Contactors and starters are available open or enclosed in Type 1, 3R, 4 & 12 enclosures for non‑combination, combination and reduced voltage applications.



Videos

Specifications

Specifications
Manufacturer Part Number 91961
Manufacturer Joslyn Clark
Product Series VC
Family Series Joslyn Clark Contactors, VC Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Max Load Voltage 1,500 V
Max Load Current 160 A
Rated Frequency 50 Hz, 60 Hz
Approvals CE, CSA, UL
Comments 3 Pole
Net Weight 0 lbs
Gross Weight 0 lbs