VC4011ZZ11/U
Honeywell HVAC Valves, VC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VC4011ZZ11/U

Honeywell HVAC Valves, VC Series

VC4011ZZ11/U

Honeywell HVAC Valves, VC Series
VC ACTUATOR 120/50-60 2WC COATED
MFG Item Number
VC4011ZZ11/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VC Series
Item #
VC4011ZZ11/U
VC ACTUATOR 120/50-60 2WC COATED

VC Series Information


Specifications

Specifications
Manufacturer Part Number VC4011ZZ11/U
Manufacturer Honeywell
Product Series VC
Family Series Honeywell HVAC Valves, VC Series
Description VC ACTUATOR 120/50-60 2WC COATED
Control Signal Two Position
Fail-Safe Mode Non-Spring Return
Voltage 120 VAC
Run Time 6 s
Stroke 0.4 "
Media Temperature 203 °F
Manual Operation Yes
Approvals CSA, UL
Net Weight 0.85 lbs
Gross Weight 0.0531 lbs