VC772-141
Veeder Root Counters, VERSACOUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VC772-141

Veeder Root Counters, VERSACOUNT Series

VC772-141

Veeder Root Counters, VERSACOUNT Series
VERSACOUNT 100-240 VAC 1 Relay
MFG Item Number
VC772-141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, VERSACOUNT Series
Item #
VC772-141
VERSACOUNT 100-240 VAC 1 Relay

VERSACOUNT Series Information


The Veeder‑Root VersaCount 1/16 DIN size multifunction counter is the most versatile counter on the market today. Whatever your application, timing, counting, rate measuring, position indicating, volume measurement, speed controlling, length cutting or batch, shift, pulse or piece counting, ‑ the VersaCount is the only device you need when versatility counts.

  • Versatile All‑in‑one 1/16 DIN size multi‑function device
  • Fast installation and replacement with plug in terminals
  • View two separate outputs at the same time with large 2‑line, easy to read display
  • Simple to operate with four large buttons
  • Fast input frequency up to 60 kHz for high speed applications
  • Up to 3 presets for precision control
  • Signal times programmable up to 10 minutes for a variety of applications
  • Prescaler adjustable from 0.001 to 99.9999 for industry leading precision


Videos

Specifications

Specifications
Manufacturer Part Number VC772-141
Manufacturer Veeder Root
Product Series VERSACOUNT
Family Series Veeder Root Counters, VERSACOUNT Series
Description VERSACOUNT 100-240 VAC 1 Relay
Nominal Voltage 120 VAC, 240 VAC
Voltage 100-240 VAC
Presets 3
Outputs (3) Solid State, (1) Relay
Display Type LCD - Reflective
Display Size 2 Line, 6 Digit
Function Batch Counter, Counter, Tachometer, Timer
Termination Screw Terminals
Mounting Panel Mount
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.41 lbs
Gross Weight 0.685 lbs