Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Joslyn Clark Contactors, VC Series
VC77U03515-26
Joslyn Clark Contactors, VC Series
Item Number
VC77U03515-26
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Lightweight and Compact Fully Phase Insulated Mounts in Any Plane Energy Efficient Front Accessible The Joslyn Clark USAVAC low voltage vacuum contactors and starters are ideal for applications from 200V to 3600V, and motor ratings for 50 to 500 Hp at 460 volts. Contactors and starters are available open or enclosed in Type 1, 3R, 4 & 12 enclosures for non‑combination, combination and reduced voltage applications.
Specifications
Specifications
Manufacturer Part Number
78083
Manufacturer
Joslyn Clark
Product Series
VC
Family Series
Joslyn Clark Contactors, VC Series
Nominal Coil Voltage
240 VAC
Coil Voltage
220 VAC, 240 VAC
Max Load Voltage
3,600 V
Max Load Current
320 A
Rated Frequency
50 Hz, 60 Hz
Dielectric Strength
6 kV / 1 Min, 45 kV / 1.2 x 50 MS
Interrupting Current
5,000 A
Frequency
600/Hr
Switching Frequency
600/Hr
Pick-Up Voltage
90 V
Approvals
CE, CSA, UL
Operating Temperature
-40-135 °F
Comments
1.5KV No.3 Pole
Net Weight
0 lbs
Gross Weight
0 lbs
VC77U03515-26
Joslyn Clark Contactors, VC Series