Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VC77U03536-22 Joslyn Clark Contactors, VC77U03536-22, 220V, 3.6KV, 320A
VC77U03536-22 Joslyn Clark Contactors, VC77U03536-22, 220V, 3.6KV, 320A
Item Number
VC77U03536-22
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
VC77U03536-22, 220V, 3.6KV, 320A
Specifications
Specifications
| Manufacturer Part Number |
11473 |
| Manufacturer |
Joslyn Clark |
| Family Series |
Joslyn Clark Contactors |
| Nominal Coil Voltage |
250 VDC |
| Coil Voltage |
240 VDC |
| Max Load Voltage |
3,600 V |
| Max Load Current |
320 A |
| Rated Frequency |
400 Hz, 50 Hz |
| Dielectric Strength |
6 kV / 1 Min |
| Interrupting Current |
5,000 A |
| Frequency |
600/Hr |
| Switching Frequency |
600/Hr |
| Pick-Up Voltage |
90 V |
| Approvals |
CSA, UL, UR |
| Operating Temperature |
-40-135 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VC77U03536-22
Joslyn Clark Contactors