Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VC9923 Carlon, a T & B Brand Fittings, REGULAR GREY CEMENT - PIN
VC9923 Carlon, a T & B Brand Fittings, REGULAR GREY CEMENT - PIN
This item cannot be canceled or returned
Description
REGULAR GREY CEMENT - PIN
Specifications
Specifications
| Manufacturer Part Number |
VC9923 |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Fittings |
| Description |
REGULAR GREY CEMENT - PIN |
| Material |
Cement |
| Application |
Sealing Compound |
| Comments |
Pint - Gray |
| Net Weight |
1.14 lbs |
| Gross Weight |
1.14 lbs |
VC9923
Carlon, a T & B Brand Fittings