Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VC9924-24 Carlon, a T & B Brand Fittings, REG GREY CEMENT
MFG Item Number
VC9924-24
VC9924-24 Carlon, a T & B Brand Fittings, REG GREY CEMENT
MFG Item Number
VC9924-24
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
VC9924-24 |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Fittings |
| Description |
REG GREY CEMENT |
| Material |
Cement |
| Application |
Sealing Compound |
| Comments |
1/2 Pint - Gray |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.63 lbs |
VC9924-24
Carlon, a T & B Brand Fittings