Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VC9963 Carlon, a T & B Brand Fittings, STANDARD CLEAR CEMENT - P
VC9963 Carlon, a T & B Brand Fittings, STANDARD CLEAR CEMENT - P
This item cannot be canceled or returned
Description
STANDARD CLEAR CEMENT - P
Specifications
Specifications
| Manufacturer Part Number |
VC9963 |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Fittings |
| Description |
STANDARD CLEAR CEMENT - P |
| Material |
Cement |
| Application |
Sealing Compound |
| Comments |
Pint - Clear |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
VC9963
Carlon, a T & B Brand Fittings