VCC25-A-M
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VCC25-A-M

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

VCC25-A-M

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
VCC25-A-M Vertical Cord Clip, Natural, P
MFG Item Number
VCC25-A-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
VCC25-A-M
VCC25-A-M Vertical Cord Clip, Natural, P

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number VCC25-A-M
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Panduit VCC25-A-M Rubber Adhesive Backed Vertical Cord Clips are designed to hold cords, cable or wire bundles neatly and securely. For use in indoor environments and with bundles up to 0.25” 6.4mm in diameter. Made of Nylon 6.6, are natural in color and
Mounting Rubber Adhesive
Color Natural
Height 1 "
Width 0.5 "
Depth 0.44 "
Heat Stabilized No
Material Nylon
Net Weight 2.13 lbs
Gross Weight 2.25 lbs