Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Disconnect Switches
VCCF4
Square D Disconnect Switches
Switch-disconnector VCCF - TeSys -
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Switch-disconnector VCCF - TeSys -
Specifications
Specifications
| Manufacturer Part Number |
438367 |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
Switch-disconnector VCCF - TeSys - 3 poles - 690 V 80 A - padlockable red handle |
| Poles |
3 |
| Current Rating |
80 A |
| AC Voltage |
690 VAC |
| Mounting |
Panel |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VCCF4
Square D Disconnect Switches