Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | VCCF5 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Disconnect Switches |
| Description | SWITCH KIT |
| Poles | 3 |
| Current Rating | 125 A |
| AC Voltage | 690 VAC |
| Mounting | Panel |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |