Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VCGP-100
in.Vin. SER INCAN. 100 SERIES CLEA
This item cannot be canceled or returned
Description
in.Vin. SER INCAN. 100 SERIES CLEA
Specifications
Specifications
| Manufacturer Part Number |
VCGP-100 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
in.Vin. SER INCAN. 100 SERIES CLEA |
| Accessory Type |
Globe |
| For Use With |
V Series |
| Comments |
Clear Glass |
| Net Weight |
0.97 lbs |
| Gross Weight |
1.09 lbs |
VCGP-100
Killark Light Fixtures