Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VCGPT-100
in.Vin. SERIES 100 SERIES CLEAR SILICONE
MFG Item Number
VCGPT-100
This item cannot be canceled or returned
Description
in.Vin. SERIES 100 SERIES CLEAR SILICONE
Specifications
Specifications
| Manufacturer Part Number |
VCGPT-100 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
in.Vin. SERIES 100 SERIES CLEAR SILICONE |
| Accessory Type |
Globe |
| For Use With |
V Series |
| Comments |
Tempered Clear Glass with Silicone Coating |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VCGPT-100
Killark Light Fixtures