VCST-12B.50
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VCST-12B.50

PMA (Division of ABB) Conduit, PMAFLEX Series

VCST-12B.50

PMA (Division of ABB) Conduit, PMAFLEX Series
Conduit, Heavy Duty, Fine, PA6,
MFG Item Number
VCST-12B.50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
VCST-12B.50
Conduit, Heavy Duty, Fine, PA6,

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number VCST-12B.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Conduit, Heavy Duty, Fine, PA6, NW12, 50M, Black
Trade Size M16
Diameter 0.46 "
Feet/Pkg. 164 '
Inside Bend Radius 1.2 "
Material Nylon
Color Black
Operating Temperature -58-221 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals cURus
Net Weight 4.78 lbs
Gross Weight 4.9 lbs