Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, VCT Series
VCT56
Hammond Manufacturing Enclosures, VCT Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
VCT56 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
VCT |
| Family Series |
Hammond Manufacturing Enclosures, VCT Series |
| Description |
Enclosure |
| Accessory Type |
Vertical Cable Tray |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
32 Rack Units |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
VCT56
Hammond Manufacturing Enclosures, VCT Series