VCZBB3600/U
Honeywell HVAC Valves, VCZB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VCZBB3600/U

Honeywell HVAC Valves, VCZB Series

VCZBB3600/U

Honeywell HVAC Valves, VCZB Series
2-WAY VC VALVE, 0.5 IN. NPT
MFG Item Number
VCZBB3600/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VCZB Series
Item #
VCZBB3600/U
2-WAY VC VALVE, 0.5 IN. NPT

VCZB Series Information

  • High close‑off rating
  • Bi‑directional installation
  • Available with a variety of pipe fittings
These two‑way cartridge cage valves are intended for hydroponic applications in a normal indoor environment to control the flow of hot water or chilled water glycol solution to 60% concentration. These valves are designed for zone control of heating and cooling systems, or to control individual fan coil, baseboard radiator or convector applications. Depending on the model selected they can be controlled by SPST or SPDT two position controllers.
  • No tools required
  • Does not require draining system



Specifications

Specifications
Manufacturer Part Number VCZBB3600/U
Manufacturer Honeywell
Product Series VCZB
Family Series Honeywell HVAC Valves, VCZB Series
Description 2-WAY VC VALVE, 0.5 IN. NPT
Capacity 1.3 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 60 psi
Max Static Pressure 300 psi
Body Pattern Two-Way
Valve Style Cartridge Cage
Medium Temperature Range 34-203 °F
Flow Characteristic Modified Equal Percentage
Net Weight 1.2 lbs
Gross Weight 0.075 lbs