Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Light Fixtures, V Series
VD2759
Eaton's Crouse-Hinds series Light Fixtures, V Series
This item cannot be canceled or returned
Description
- Rugged and Corrosion Resistance
- Designed to Exclude Dirt, Moisture and Corrosive Vapors from the Interior
- Incandescent Luminaires
Specifications
Specifications
| Manufacturer Part Number |
VD2759 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
V |
| Family Series |
Eaton's Crouse-Hinds series Light Fixtures, V Series |
| Description |
LIGHTING |
| Style |
Industrial |
| Lamp Type |
Incandescent |
| Hub Size |
3/4 " |
| Junction Box |
No |
| Enclosed |
Yes |
| Gasket Included |
No |
| Marine Rated |
No |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 3R |
| Approvals |
UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
VD2759
Eaton's Crouse-Hinds series Light Fixtures, V Series