VD6505
Sperry Instruments Electrical Testers, VD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VD6505

Sperry Instruments Electrical Testers, VD Series

VD6505

Sperry Instruments Electrical Testers, VD Series
Adjustable Non-Contact Volt Sensor,
MFG Item Number
VD6505
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, VD Series
Item #
VD6505
Adjustable Non-Contact Volt Sensor,

VD Series Information

  • Audible
  • Pocket Clip
  • Battery Self‑test feature
These voltage testers operate simply with one button. These voltage testers are non‑contact sensing and the circuit detects up to 1000 volts AC. These voltage testers are easy to use and are UL and CE approved.
  • 360 Visual Indication
  • Operates from a single AAA battery

Videos

Specifications

Specifications
Manufacturer Part Number VD6505
Manufacturer Sperry Instruments
Product Series VD
Family Series Sperry Instruments Electrical Testers, VD Series
Description Adjustable Non-Contact Volt Sensor, 12-1000VAC
Temperature Measurement No
Frequency 60 Hz
Backlight No
Features Adjustable
Max Voltage 1,000 VAC
Polarity No
Approvals CE, UL
Net Weight 0.1438 lbs
Gross Weight 0.15 lbs