VDA15GP
Eaton's Crouse-Hinds series Light Fixtures, VAPORGARD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VDA15GP

Eaton's Crouse-Hinds series Light Fixtures, VAPORGARD Series

VDA15GP

Eaton's Crouse-Hinds series Light Fixtures, VAPORGARD Series
LUMINAIRE, PENDANT MOUNT, 1/2in. HUB
MFG Item Number
VDA15GP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VAPORGARD Series
Item #
VDA15GP
LUMINAIRE, PENDANT MOUNT, 1/2in. HUB

VAPORGARD Series Information

  • Glass Globe‑Guard Assembly
  • Designed to Exclude Dirt, Moisture and Corrosive Vapors from the Interior
  • Incandescent Luminaires

Specifications

Specifications
Manufacturer Part Number VDA15GP
Manufacturer Eaton's Crouse-Hinds series
Product Series VAPORGARD
Family Series Eaton's Crouse-Hinds series Light Fixtures, VAPORGARD Series
Description LUMINAIRE, PENDANT MOUNT, 1/2in. HUB 150 SERIES, 150W MAX W/ GLOBE /GUARD
Voltage 120 VAC
Style Industrial
Lamp Type Incandescent
Power 150 W
Hub Size 1/2 "
Mounting Pendant
Lamp Base Medium
Junction Box No
Enclosed Yes
Gasket Included No
Marine Rated No
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 3R
Temperature Code T2A
Nominal Voltage 120 VAC
Approvals CSA, UL
Net Weight 4.55 lbs
Gross Weight 3.75 lbs