Solenoid Valve Connectors Series Information
| Manufacturer Part Number | VDG-220-00 |
|---|---|
| Manufacturer | Mencom |
| Product Series | Solenoid Valve Connectors |
| Family Series | Mencom Cordsets, Solenoid Valve Connectors Series |
| Description | I/S B 24V MOV LED 2+E 2M |
| Connection Type | Industry Standard Form B (10 mm) |
| Connection Description | (1) Ind. Std. Form B (ISB) to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 24 VAC, 24 VDC |
| Protection Rating | IP65 |
| Length | 2 m |
| Cable Type | PVC |
| Color | Black |
| Operating Temperature | -25-90 °C |
| Status Indicator | LED |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |