Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VDIB1772XB12 Schneider Networking Boxes, Socket Rj45 Cat6A Shielded S-One
VDIB1772XB12 Schneider Networking Boxes, Socket Rj45 Cat6A Shielded S-One
This item cannot be canceled or returned
Description
Socket Rj45 Cat6A Shielded S-One
Specifications
Specifications
| Manufacturer Part Number |
532480 |
| Manufacturer |
Schneider |
| Family Series |
Schneider Networking Boxes |
| Description |
Socket Rj45 Cat6A Shielded S-One (12Pcs) |
| Number of Ports |
1 |
| Color |
Silver |
| Approvals |
UL |
| Comments |
RJ11, RJ45, 12/box |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VDIB1772XB12
Schneider Networking Boxes