Solenoid Valve Connectors Series Information
| Manufacturer Part Number | VDJ-029-00 |
|---|---|
| Manufacturer | Mencom |
| Product Series | Solenoid Valve Connectors |
| Family Series | Mencom Connectors, Solenoid Valve Connectors Series |
| Description | I/S B 110V MOV LED PG 9 |
| Connector Class | Form BI (11 mm) |
| Gender | Valve Connector |
| Number of Poles | 2 |
| Number of Pins | 3 |
| Connection | PG9 |
| Protection Rating | IP65 |
| Angle | Straight |
| Cable Diameter Range | 6-8 mm |
| Number of Cables | 1 |
| AC Voltage | 120 VAC |
| DC Voltage | 120 VDC |
| Operating Temperature | -25-90 °C |
| Body Material | Polyamide |
| Comments | Industry Standard Form B |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.045 lbs |