Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cordsets, Solenoid Valve Connectors Series
VDJ-280-00
Mencom Cordsets, Solenoid Valve Connectors Series
I/S B 110V MOV LED 2+E 2M OPP
MFG Item Number
VDJ-280-00
This item cannot be canceled or returned
Description
Cordsets, Solenoid Valve Connectors Series
I/S B 110V MOV LED 2+E 2M OPP
Solenoid Valve Connectors Series Information
Specifications
Specifications
| Manufacturer Part Number |
VDJ-280-00 |
| Manufacturer |
Mencom |
| Product Series |
Solenoid Valve Connectors |
| Family Series |
Mencom Cordsets, Solenoid Valve Connectors Series |
| Description |
I/S B 110V MOV LED 2+E 2M OPP |
| Connection Type |
Industry Standard Form B (10 mm) |
| Connection Description |
(1) Ind. Std. Form B (ISB) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
120 VAC, 120 VDC |
| Protection Rating |
IP65 |
| Length |
2 m |
| Cable Type |
PVC |
| Color |
Black |
| Operating Temperature |
-25-90 °C |
| Status Indicator |
LED |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VDJ-280-00
Mencom Cordsets, Solenoid Valve Connectors Series