VDM18-300/20/122/151

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VDM18-300/20/122/151

Pepperl Fuchs Sensors

VDM18-300/20/122/151

Pepperl Fuchs Sensors
Photoelectric (Automation), 193923
Item Number
VDM18-300/20/122/151
MFG Item Number
193923
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
VDM18-300/20/122/151
Photoelectric (Automation), 193923

Series Information

Specifications

Specifications
Manufacturer Part Number 193923
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Photoelectric (Automation), 193923
Type Optical Distance Sensor
Measurement Range 80-300 mm
Light Source Laser-Red
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Connection Type 8 Pin M12 Connector
Display Type LED
Composition Non-Metallic
Protection Rating IP67
Operating Temperature 14-140 °F
Approvals CE, cULus
Net Weight 0.5556 lbs
Gross Weight 0.5556 lbs