Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VDM28-15-L1-IO/110115B122
Pepperl Fuchs Sensors, VDM28 Series
VDM28-15-L1-IO/110115B122
Pepperl Fuchs Sensors, VDM28 Series
Photoelectric Sensor Systems, 297896
Item Number
VDM28-15-L1-IO/110115B122
This item cannot be canceled or returned
Description
Item #
VDM28-15-L1-IO/110115B122
Photoelectric Sensor Systems, 297896
The VDM28 distance measurement device employs Pulse Ranging Technology (PRT).It has a repeat accuracy of 5 mm with an operating range of 0.2 ... 15 m and an absolute accuracy of 25 mm.The compact housing of the Series 28 photoelectric sensors, with dimensions of 88 mm (height), 26 mm (width) and 54 mm (depth), make it the smallest device available in its class.
Specifications
Specifications
Manufacturer Part Number
297896
Manufacturer
Pepperl Fuchs
Product Series
VDM28
Family Series
Pepperl Fuchs Sensors, VDM28 Series
Description
Photoelectric Sensor Systems, 297896
Type
Optical Distance Sensor
Measurement Range
200-15,000 mm
Light Source
Laser-Red
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Interface Type
IO-Link
Connection Type
Cable with M12 Connector
Display Type
LED
Composition
Non-Metallic
Protection Rating
IP67
Operating Temperature
-22-131 °F
Approvals
CE, cULus
Net Weight
0.3836 lbs
Gross Weight
0.3836 lbs
VDM28-15-L1-IO/110115B122
Pepperl Fuchs Sensors, VDM28 Series