Series Information
| Manufacturer Part Number | 297899 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | PhotoaAutomationaInstruments |
| Type | Optical Distance Sensor |
| Measurement Range | 200-50,000 mm |
| Light Source | Laser-Red |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Reverse Polarity Protection | Yes |
| Short Circuit Protection | Yes |
| Interface Type | IO-Link |
| Connection Type | 4 Pin M12 Connector |
| Display Type | LED |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Operating Temperature | -22-131 °F |
| Approvals | CE, cULus |
| Net Weight | 0.2646 lbs |
| Gross Weight | 0.2646 lbs |