VDMT-14-187-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VDMT-14-187-P50 Ilsco Terminals, VDMT Series, CU CMP 16-14 .187 x .020 VYL-I NS

MFG Item Number
VDMT-14-187-P50

VDMT-14-187-P50 Ilsco Terminals, VDMT Series, CU CMP 16-14 .187 x .020 VYL-I NS

MFG Item Number
VDMT-14-187-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, VDMT Series
Item #
VDMT-14-187-P50
CU CMP 16-14 .187 x .020 VYL-I NS

VDMT Series Information

Features
  • Male disconnect configuration
  • Barrel allows for two crimps ‑ NDMTD
  • Funnel wire entry
  • Vinyl insulation ‑ VDMT
  • Nylon insulation ‑ NDMT, NDMTD
  • Color coded
  • Manufactured from high strength brass alloy
  • Electro‑tin plated
  • UL Listed

Benefits
  • Mates with matching female tab sizes to ensure a firm grip
  • Provides strain relief, prevents exposure of wire conductors
  • Smooth wire insertion into barrel
  • Provides corrosion resistance and strain relief
  • Increased heat and chemical resistant qualities for more demanding applications
  • Provide easy wire range identification #18‑22 AWG Red #14‑16 AWG Blue #10‑12 AWG Yellow
  • Offers maximum conductivity
  • Provides low contact resistance
  • Ensures reliability for brass conductor

Specifications

Specifications
Manufacturer Part Number VDMT-14-187-P50
Manufacturer Ilsco
Product Series VDMT
Family Series Ilsco Terminals, VDMT Series
Description CU CMP 16-14 .187 x .020 VYL-I NS UL STD MALE DISC
Terminal Type Disconnect - Male
Wire Size Range 14-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Brass
Plating Material Electro-Tin
Maximum Temperature 167 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.154 lbs