VE3Q5226E30D5GLG
Killark Light Fixtures, VE3Q Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VE3Q5226E30D5GLG

Killark Light Fixtures, VE3Q Series

VE3Q5226E30D5GLG

Killark Light Fixtures, VE3Q Series
VE3 52wNorm26wEMG,120-277,D5,Globe
MFG Item Number
VE3Q5226E30D5GLG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VE3Q Series
Item #
VE3Q5226E30D5GLG
VE3 52wNorm26wEMG,120-277,D5,Globe

VE3Q Series Information


Specifications

Specifications
Manufacturer Part Number VE3Q5226E30D5GLG
Manufacturer Killark
Product Series VE3Q
Family Series Killark Light Fixtures, VE3Q Series
Description VE3 52wNorm26wEMG,120-277,D5,Globe & GRD
Voltage 120-277 VAC
Style Globe
Lamp Type Fluorescent
Power 26 W
Hub Size 1-1/2 "
Mounting Stanchion 25 Degrees
Lamp Base Quad-Pin
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs