VE3Q6464E30
Killark Light Fixtures, VE3Q Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VE3Q6464E30

Killark Light Fixtures, VE3Q Series

VE3Q6464E30

Killark Light Fixtures, VE3Q Series
VE3 EMRG CFL QUAD-P 64N64E 120/277V
MFG Item Number
VE3Q6464E30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VE3Q Series
Item #
VE3Q6464E30
VE3 EMRG CFL QUAD-P 64N64E 120/277V

VE3Q Series Information


Specifications

Specifications
Manufacturer Part Number VE3Q6464E30
Manufacturer Killark
Product Series VE3Q
Family Series Killark Light Fixtures, VE3Q Series
Description VE3 EMRG CFL QUAD-P 64N64E 120/277V C1D2
Voltage 120-277 VAC
Lamp Type Fluorescent
Power 64 W
Lamp Base Quad-Pin
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs