Series Information
| Manufacturer Part Number | VECP2333T-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 15HP, 1765RPM, 3PH, 60HZ, 254TC, TEFC |
| Type | Severe Duty |
| Horsepower | 15 hp |
| Speed | 1,765 RPM |
| RPM | 1,765 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254TC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 18.1 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 303 lbs |
| Gross Weight | 303 lbs |