Series Information
| Manufacturer Part Number | VECP3581 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1HP, 1750RPM, 3PH, 60HZ, 56C, 0524M, TEFC |
| Type | Severe Duty |
| Horsepower | 1 hp |
| Speed | 1,765 RPM |
| RPM | 1,765 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 1.5 A, 3.3-3 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 66 lbs |
| Gross Weight | 66 lbs |