Series Information
| Manufacturer Part Number | VECP83587T-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 2HP, 1725RPM, 3PH, 60HZ, 145TC, 0532M, TEFC, F1 |
| Type | Severe Duty |
| Horsepower | 2 hp |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 2.8 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 67 lbs |
| Gross Weight | 79 lbs |