Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VECP83769T-4 Baldor-ABB Motors Motors, 7.5HP, 3510RPM, 3PH, 60HZ, 213TC, 0732M
MFG Item Number
VECP83769T-4
VECP83769T-4 Baldor-ABB Motors Motors, 7.5HP, 3510RPM, 3PH, 60HZ, 213TC, 0732M
MFG Item Number
VECP83769T-4
This item cannot be canceled or returned
Description
7.5HP, 3510RPM, 3PH, 60HZ, 213TC, 0732M
Specifications
Specifications
| Manufacturer Part Number |
VECP83769T-4 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 7.50HP, 3520RPM, 3PH, 60HZ, 213TC, TEFC, FOOT |
| Type |
Severe Duty |
| Horsepower |
7-1/2 hp |
| Speed |
3,510 RPM |
| RPM |
3,510 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
213TC |
| AC Voltage |
460 VAC |
| Nominal Voltage |
415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footless |
| Current Rating |
8.6 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
179 lbs |
| Gross Weight |
179 lbs |
VECP83769T-4
Baldor-ABB Motors Motors