Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VEDL1A5A09

Pizzato Switches

VEDL1A5A09

Pizzato Switches
_60mm luminous disc, 24 Vac/dc,
Item Number
VEDL1A5A09
MFG Item Number
VE DL1A5A09
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
VEDL1A5A09
_60mm luminous disc, 24 Vac/dc,

Series Information

Specifications

Specifications
Manufacturer Part Number VE DL1A5A09
Manufacturer Pizzato
Family Series Pizzato Switches
Description _60mm luminous disc, 24 Vac/dc, writing: STOP STOP STOP STOP
Type Replacement Disc
For Use With VEDL Series
Shape Round
Color Yellow
Legend Stop
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs