Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VEJMM3154T
1.5HP, 1770RPM, 3PH, 60HZ, 145JM, 3524M
MFG Item Number
VEJMM3154T
This item cannot be canceled or returned
Description
1.5HP, 1770RPM, 3PH, 60HZ, 145JM, 3524M
Specifications
Specifications
| Manufacturer Part Number |
VEJMM3154T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1.5HP, 1740RPM, 3PH, 60HZ, 145JM, 3524M, OPEN |
| Type |
General Purpose |
| Horsepower |
1-1/2 hp |
| Speed |
1,755 RPM |
| RPM |
1,755 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
145JM |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Mounting |
Footless |
| Current Rating |
4.4 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
37 lbs |
| Gross Weight |
43 lbs |
VEJMM3154T
Baldor-ABB Motors Motors