Series Information
| Manufacturer Part Number | VEJMM3219T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5HP, 3450RPM, 3PH, 60HZ, 184JM, 3632M |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 184JM |
| Enclosure | Drip Proof |
| Current Rating | 8.6 A |
| Bearing Type | Ball |
| Length | 18.04 " |
| Approvals | CSA, CSA EEV, UR |
| Net Weight | 444.5 lbs |
| Gross Weight | 100 lbs |