Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VEJMM3709T
7.5HP, 3520RPM, 3PH, 60HZ, 213JM, 3728M
MFG Item Number
VEJMM3709T
This item cannot be canceled or returned
Description
7.5HP, 3520RPM, 3PH, 60HZ, 213JM, 3728M
Specifications
Specifications
| Manufacturer Part Number |
VEJMM3709T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
7.5HP, 3520RPM, 3PH, 60HZ, 213JM, 3728M |
| Type |
General Purpose |
| Horsepower |
7-1/2 hp |
| Number of Poles |
2 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
213JM |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
19.76 " |
| Net Weight |
121 lbs |
| Gross Weight |
121 lbs |
VEJMM3709T
Baldor-ABB Motors Motors