Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VEM2334T Baldor-ABB Motors Motors, 20HP, 1770RPM, 3PH, 60HZ, 256TC, 0960M
VEM2334T Baldor-ABB Motors Motors, 20HP, 1770RPM, 3PH, 60HZ, 256TC, 0960M
This item cannot be canceled or returned
Description
20HP, 1770RPM, 3PH, 60HZ, 256TC, 0960M
Specifications
Specifications
| Manufacturer Part Number |
VEM2334T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
20HP, 1770RPM, 3PH, 60HZ, 256TC, 0960M |
| Type |
General Purpose |
| Horsepower |
20 hp |
| Speed |
1,765 RPM |
| RPM |
1,765 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
256TC |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footless |
| Current Rating |
48 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
0 lbs |
| Gross Weight |
320 lbs |
VEM2334T
Baldor-ABB Motors Motors