VEM31158

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VEM31158

Baldor-ABB Motors Motors

VEM31158

Baldor-ABB Motors Motors
3HP, 3450RPM, 3PH, 60HZ, 56C, 3528M, ODP
MFG Item Number
VEM31158
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VEM31158
3HP, 3450RPM, 3PH, 60HZ, 56C, 3528M, ODP

Series Information

Specifications

Specifications
Manufacturer Part Number VEM31158
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 3HP, 3450RPM, 3PH, 60HZ, 56C, 3528M, ODP
Type General Purpose
Horsepower 2 hp
Phase 3
Frequency 60 Hz
NEMA Frame 56C
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Foot Mount
Current Rating 7.6 A
Service Factor 1.15
Composition Steel
Net Weight 0 lbs
Gross Weight 50 lbs