Series Information
| Manufacturer Part Number | VEM3215T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 2HP, 1165RPM, 3PH, 60HZ, 184TC, 3636M |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 1,165 RPM |
| RPM | 1,165 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Mounting | Footless |
| Current Rating | 6.8 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 82 lbs |